STAUFF

STAUFF Filter element RS-015-B-40-B

  • ERIKS:14736259
Image 1
Save to list

€52.70/ pieceexcl. VAT

€63.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-015-B-40-B
Size
15
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
93 mm
Internal diameter
32.5 mm
Outer Diameter
53.5 mm