STAUFF

STAUFF Filter element RS-009-B-60-B

  • ERIKS:14736245
Image 1
Save to list

€33.13/ pieceexcl. VAT

€40.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-009-B-60-B
Size
9
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
79 mm
Internal diameter
25.8 mm
Outer Diameter
44.5 mm