

€57.89/ pieceexcl. VAT
€70.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-008-B-10-B |
Size | 8 |
Filter element material | Stainless steel mesh |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 79 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 44 mm |