STAUFF

STAUFF Filter element RS-005-B-40-B

  • ERIKS:14736224
Image 1
Save to list

€29.57/ pieceexcl. VAT

€35.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-005-B-40-B
Size
5
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
49 mm
Internal diameter
25.8 mm
Outer Diameter
44 mm