

€16.09/ pieceexcl. VAT
€19.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RS |
Code digit | RS-004-K-20-B |
Size | 4 |
Filter element material | Filter paper |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 29 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 44.5 mm |