STAUFF

STAUFF Filter element RS-003-K-20-B

  • ERIKS:14736217
Image 1
Save to list

€16.09/ pieceexcl. VAT

€19.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RS
Code digit
RS-003-K-20-B
Size
3
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
29 mm
Internal diameter
25.8 mm
Outer Diameter
44 mm