STAUFF

STAUFF Filter element RP-300-E-10-B/4

  • ERIKS:14735798
Image 1
Save to list

€998.36/ pieceexcl. VAT

€1,208.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-300-E-10-B/4
Size
300
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
978 mm
Internal diameter
82.3 mm
Outer Diameter
152 mm