STAUFF

STAUFF Filter element RP-240-E-03-B/4

  • ERIKS:14735792
Image 1
Save to list

€845.33/ pieceexcl. VAT

€1,022.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-240-E-03-B/4
Size
240
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
649 mm
Internal diameter
82.3 mm
Outer Diameter
152 mm