

€267.42/ pieceexcl. VAT
€323.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RP |
Code digit | RP-115-E-20-B/4 |
Size | 115 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 655 mm |
Internal diameter | 49.5 mm |
Outer Diameter | 86 mm |