

€266.58/ pieceexcl. VAT
€322.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RP |
Code digit | RP-100-E-05-V/4 |
Size | 100 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 202.5 mm |
Internal diameter | 82.3 mm |
Outer Diameter | 152 mm |