STAUFF

STAUFF Filter element RP-100-E-05-B/4

  • ERIKS:14735783
Image 1
Save to list

€266.58/ pieceexcl. VAT

€322.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-100-E-05-B/4
Size
100
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
202.5 mm
Internal diameter
82.3 mm
Outer Diameter
152 mm