STAUFF

STAUFF Filter element RP-095-E-20-B/4

  • ERIKS:14735782
Image 1
Save to list

€233.88/ pieceexcl. VAT

€282.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-095-E-20-B/4
Size
95
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
428 mm
Internal diameter
49.5 mm
Outer Diameter
86 mm