STAUFF

STAUFF Filter element RP-085-E-05-B/4

  • ERIKS:14735770
Image 1
Save to list

€252.84/ pieceexcl. VAT

€305.94incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-085-E-05-B/4
Size
85
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
328 mm
Internal diameter
49.5 mm
Outer Diameter
86 mm