

€190.04/ pieceexcl. VAT
€229.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RP |
Code digit | RP-075-E-05-B/4 |
Size | 75 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 208 mm |
Internal diameter | 49.5 mm |
Outer Diameter | 86 mm |