

€168.51/ pieceexcl. VAT
€203.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RP |
Code digit | RP-050-E-20-B/4 |
Size | 50 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 202.5 mm |
Internal diameter | 43.5 mm |
Outer Diameter | 96 mm |