STAUFF

STAUFF Filter element RP-050-E-10-B/4

  • ERIKS:14735759
Image 1
Save to list

€178.87/ pieceexcl. VAT

€216.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-050-E-10-B/4
Size
50
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
202.5 mm
Internal diameter
43.5 mm
Outer Diameter
96 mm