STAUFF

STAUFF Filter element RP-030-E-20-B/4

  • ERIKS:14735756
Image 1
Save to list

€225.33/ pieceexcl. VAT

€272.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-030-E-20-B/4
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
655 mm
Internal diameter
41.5 mm
Outer Diameter
78 mm