STAUFF

STAUFF Filter element RP-024-E-03-B/4

  • ERIKS:14297273
Image 1
Save to list

€231.30/ pieceexcl. VAT

€279.87incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-024-E-03-B/4
Size
24
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
428 mm
Internal diameter
41.5 mm
Outer Diameter
78 mm