

€139.35/ pieceexcl. VAT
€168.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RP |
Code digit | RP-010-E-05-V/4 |
Size | 10 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 208 mm |
Internal diameter | 41.5 mm |
Outer Diameter | 78 mm |