STAUFF

STAUFF Filter element RP-010-E-05-B/4

  • ERIKS:14735744
Image 1
Save to list

€139.35/ pieceexcl. VAT

€168.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RP
Code digit
RP-010-E-05-B/4
Size
10
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
208 mm
Internal diameter
41.5 mm
Outer Diameter
78 mm