STAUFF

STAUFF Filter element RN-100-E-03-B/4-NB

  • ERIKS:14736187
Image 1
Save to list

€210.45/ pieceexcl. VAT

€254.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-100-E-03-B/4-NB
Size
100
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
305 mm
Internal diameter
45 mm
Outer Diameter
83 mm