STAUFF

STAUFF Filter element RN-075-E-05-B/4-NB

  • ERIKS:14736166
Image 1
Save to list

€195.51/ pieceexcl. VAT

€236.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-075-E-05-B/4-NB
Size
75
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
306 mm
Internal diameter
41 mm
Outer Diameter
70 mm