STAUFF

STAUFF Filter element RN-050-B-40-B-N

  • ERIKS:14736136
Image 1
Save to list

€184.74/ pieceexcl. VAT

€223.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-050-B-40-B-N
Size
50
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
223 mm
Internal diameter
41 mm
Outer Diameter
70 mm