STAUFF

STAUFF Filter element RN-030-K-20-B-NB

  • ERIKS:14736127
Image 1
Save to list

€74.57/ pieceexcl. VAT

€90.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-030-K-20-B-NB
Size
30
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
168 mm
Internal diameter
26 mm
Outer Diameter
55 mm