STAUFF

STAUFF Filter element RN-030-E-05-B/4

  • ERIKS:14736111
Image 1
Save to list

€127.79/ pieceexcl. VAT

€154.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-030-E-05-B/4
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
171 mm
Internal diameter
26 mm
Outer Diameter
55 mm