STAUFF

STAUFF Filter element RN-016-K-20-B-NB

  • ERIKS:14736103
Image 1
Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-016-K-20-B-NB
Size
16
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
166 mm
Internal diameter
22.9 mm
Outer Diameter
45 mm