STAUFF

STAUFF Filter element RN-016-E-10-B/4

  • ERIKS:13908392
Image 1
Save to list

€83.68/ pieceexcl. VAT

€101.25incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RN
Code digit
RN-016-E-10-B/4
Size
16
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
169 mm
Internal diameter
22.9 mm
Outer Diameter
45 mm