

€111.82/ pieceexcl. VAT
€135.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RN |
Code digit | RN-016-B-40-B-NB |
Size | 16 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 166 mm |
Internal diameter | 22.9 mm |
Outer Diameter | 45 mm |