

€132.48/ pieceexcl. VAT
€160.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RL |
Code digit | RL-130-L-10-B |
Size | 130 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 483.5 mm |
Internal diameter | 73.3 mm |
Outer Diameter | 129.5 mm |