STAUFF

STAUFF Filter element RL-045-E-20-B/4

  • ERIKS:14503470
Image 1
Save to list

€97.18/ pieceexcl. VAT

€117.59incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-045-E-20-B/4
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
218 mm
Internal diameter
48.5 mm
Outer Diameter
99 mm