STAUFF

STAUFF Filter element RL-045-B-25-B

  • ERIKS:14621329
Image 1
Save to list

€177.10/ pieceexcl. VAT

€214.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-045-B-25-B
Size
45
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
218 mm
Internal diameter
48.5 mm
Outer Diameter
99 mm