STAUFF

STAUFF Filter element RL-020-L-10-B

  • ERIKS:14736072
Image 1
Save to list

€28.10/ pieceexcl. VAT

€34.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-020-L-10-B
Size
20
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
179.5 mm
Internal diameter
32.2 mm
Outer Diameter
58 mm