STAUFF

STAUFF Filter element RL-020-E-20-B/4

  • ERIKS:13908006
Image 1
Save to list

€54.34/ pieceexcl. VAT

€65.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-020-E-20-B/4
Size
20
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
179.5 mm
Internal diameter
32.2 mm
Outer Diameter
58 mm