

€69.98/ pieceexcl. VAT
€84.68incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RL |
Code digit | RL-009-E-20-B/4 |
Size | 9 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 194 mm |
Internal diameter | 22.6 mm |
Outer Diameter | 41.5 mm |