STAUFF

STAUFF Filter element RL-009-E-10-B/4

  • ERIKS:14297222
Image 1
Save to list

€69.98/ pieceexcl. VAT

€84.68incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-009-E-10-B/4
Size
9
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
194 mm
Internal diameter
22.6 mm
Outer Diameter
41.5 mm