STAUFF

STAUFF Filter element RL-005-L-20-B

  • ERIKS:13617966
Image 1
Save to list

€15.17/ pieceexcl. VAT

€18.36incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-005-L-20-B
Size
5
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
91.5 mm
Internal diameter
22.6 mm
Outer Diameter
41.5 mm