STAUFF

STAUFF Filter element RL-005-E-10-B/4

  • ERIKS:14297220
Image 1
Save to list

€32.16/ pieceexcl. VAT

€38.91incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-005-E-10-B/4
Size
5
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
91.5 mm
Internal diameter
22.6 mm
Outer Diameter
41.5 mm