STAUFF

STAUFF Filter element RL-005-B-25-B

  • ERIKS:14736058
Image 1
Save to list

€43.34/ pieceexcl. VAT

€52.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RL
Code digit
RL-005-B-25-B
Size
5
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
91.5 mm
Internal diameter
22.6 mm
Outer Diameter
41.5 mm