

€793.64/ pieceexcl. VAT
€960.30incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-600-G-05-V/5-NB |
Size | 600 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 922 mm |
Internal diameter | 96.1 mm |
Outer Diameter | 143 mm |