STAUFF

STAUFF Filter element RE-600-G-05-B/5

  • ERIKS:14735732
Image 1
Save to list

€793.64/ pieceexcl. VAT

€960.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-600-G-05-B/5
Size
600
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
922 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm