STAUFF

STAUFF Filter element RE-600-B-50-B/3

  • ERIKS:1056457
Image 1
Save to list

€1,755.95/ pieceexcl. VAT

€2,124.70incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-600-B-50-B/3
Size
600
Filter element material
Stainless steel mesh
Filter fineness
50 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
922 mm
Internal diameter
96.1 mm
Outer Diameter
124.5 mm