

€1,755.95/ pieceexcl. VAT
€2,124.70incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-600-B-100-B/3 |
Size | 600 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 922 mm |
Internal diameter | 96.1 mm |
Outer Diameter | 124.5 mm |