STAUFF

STAUFF Filter element RE-300-S-100-B/2

  • ERIKS:14735724
Image 1
Save to list

€1,302.81/ pieceexcl. VAT

€1,576.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-300-S-100-B/2
Size
300
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
483 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm