STAUFF

STAUFF Filter element RE-300-N-10-B/2

  • ERIKS:14735722
Image 1
Save to list

€408.50/ pieceexcl. VAT

€494.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-300-N-10-B/2
Size
300
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
483 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm