STAUFF

STAUFF Filter element RE-300-GA-03-B/5-NB

  • ERIKS:14043803
Image 1
Save to list

€543.46/ pieceexcl. VAT

€657.59incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-300-GA-03-B/5-NB
Size
300
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
483 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm