STAUFF

STAUFF Filter element RE-300-G-03-B/5-B6.0

  • ERIKS:12345160
Image 1
Save to list

€581.57/ pieceexcl. VAT

€703.70incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-300-G-03-B/5-B6.0
Size
300
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
483 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm