STAUFF

STAUFF Filter element RE-250-S-200-B/2

  • ERIKS:14043790
Image 1
Save to list

€927.02/ pieceexcl. VAT

€1,121.69incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-250-S-200-B/2
Size
250
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
364 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm