STAUFF

STAUFF Filter element RE-250-G-10-V/5-B6.0

  • ERIKS:14043783
Image 1
Save to list

€343.73/ pieceexcl. VAT

€415.91incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-250-G-10-V/5-B6.0
Size
250
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
364 mm
Internal diameter
96.1 mm
Outer Diameter
143 mm