

€730.12/ pieceexcl. VAT
€883.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-250-B-50-B/3 |
Size | 250 |
Filter element material | Stainless steel mesh |
Filter fineness | 50 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 364 mm |
Internal diameter | 96.1 mm |
Outer Diameter | 124.5 mm |