STAUFF

STAUFF Filter element RE-240-S-25-V/3

  • ERIKS:14735696
Image 1
Save to list

€1,364.42/ pieceexcl. VAT

€1,650.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-240-S-25-V/3
Size
240
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
792 mm
Internal diameter
68.3 mm
Outer Diameter
114 mm